Beli hand soap snap di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- snap clean Sabun Cuci TanganDeskripsi:Sabun cair khusus untuk mencuci tangan, terbuat dari bahan selulosa, an-ionic surfactant, dan wewangian alami. Bersih, lembut, wangi dan aman bagi kulit.PENGGUNAAN 1. Larutkan liquid Hand Soap dengan air dengan perbandingan 1:3 sampai 1:5, aduk hingga kekentalan merata, kemudian tuangkan ke dalam Soap Dispenser. 2. Dianjurkan untuk mencuci/membersihkan Soap Dispenser dalam 1 minggu sekali. 3. Perlu diperhatikan bahwa pencampuran Hand Soap harus dilakukan sesuai kebutuhan harian. Hand Soap yang telah dicampur air terlalu lama (lebih dari 3 hari) akan mengalami proses pembusukan.
- NILFISK Vacuum Wet and DryDeskripsi:The VHO 200 is a powerful vacuum for liquids with a diverting valve for convenient and fast container emptying. A metal basket for the metal chips recovery is also available as well as different kinds of nylon filters, letting the user select the required level of filtration for the application and then re-use the collected materials (both liquids and solids). The container emptying is performed manually by a ball valve or by differential pressure with discharge accessories kit. The VHO200 cleverly uses its twin vacuum motors to both collect and then to discharge the collected liquid without the need for an integral electric discharge pump. 2,4 kW power rating using two single-phase by-pass motors placed within a protective polypropylene cover connected to the container by a self-centering metal band. Once the metal band is released the motor-head is free to be tilted open. To protect the motors the VHO200 safety measures are comprehensive: both a visual cut off system and a float shut-off system are fitted as well as a double filter pad and an absorbent pad. A metal basket for metal chips recovery with integrated float shut-off is also available as well as different kinds of nylon filters, letting the user choose appropriate levels of filtration for the task and then to re-use the collected material (both liquids and solids). Oil mist can be filtered as well by a dedicated filter positioned under the motorhead. The drain point on the bottom of the container allows complete draining of the liquid collected. The container is easily removable for cleaning. With all these features this machine is suitable for many different sectors: ideal for the oil recovery and recycling from tooling machines, in its stainless steel version (with the exception of the motor-head and the trolley) it’s also suitable for chemical & pharmaceutical use as well as in food companies whenever there is the need to collect liquid. Dedicated accessory kits for different sectors are also available.
- monotaro.id Kain Lap Majun Perca Jahit Tumpuk PutihDeskripsi:Kain Majun adalah Lap yang terbuat dari sisa bahan Kain konveksi yang umum nya digunakansebagai Lap pembersih yang dapat membersihkan noda seperti Air, oli, debu dan noda sisa produksi yang dipakai oleh Pabrik, Bengkel, Otomotif dan keperluan bisnis lainnya. Kain Majunmemiliki beberapa Tipe seperti Tipe Lembaran, Tipe Tumpuk, Tipe Sambung yang bisa di sesuaikan dengan kebutuhan anda. Tidak hanya itu monotaro.id juga menyediakan dengan berbagai macam kemasan seperti kiloan dan karung.atribut:
- Color: Putih
- Type: Tumpuk
- Use for: Serap Air, Minyak, Oli, etc
- Material: Katun Campuran
- Rinso Matic Deterjen Pakaian CairDeskripsi:Deterjen Cair Rinso Matic- Efektif hilangkang noda dan bau membandel sekaligus membunuh 99.999% kuman dalam tiap penggunaannya. Deterjen yang diformulasikan khusus rendah busa yang cocok dan aman digunakan untuk mesin cuci laundry.atribut:
- Volume (ml): 4500
- Packaging: Jerry Can
- Yuri Porstex Pembersih Porselen dan Keramik BiruDeskripsi:Porstex cairan pembersih kuat secara efektif mampu menghilangkan noda membandel sekaligus kuman dari permukaan porselen dan keramik . Hanya dalam beberapa menit, permukaan porselen dan keramik menjadi bersih seperti baru. Dapat digunakan untuk membersihkan dapur, kamar mandi, dan lainnya. Jangan digunakan pada terraso, marmer, granit, dan parkit. Kenakan sarung tangan ketika menggunakan.atribut:
- Product Form: Liquid
- Yuri Porstex Pembersih Porselen UnguDeskripsi:Yuri Porstex mengandung Hydrochloric Acid yang sangat ampuh membersihkan kotoran yang membandel pada porcelain. Sangat mudah digunakan. Dalam sekejap permukaan menjadi bersih dan mengkilap kembali. Pakailah sarung tangan karet/plastik bila sedang mengatribut:
- Product Form: Liquid
- snap clean DishwashingDeskripsi:Konsentrat sabun cuci berbentuk cair dengan aroma yang harum dan segar. Mengandung bahan aktif yang sangat efektif untuk membersihkan dan mengangkat noda berminyak. Sangat cocok digunakan untuk mencuci peralatan makan seperti piring, gelas serta peralatan dapur lainnya. PENGGUNAAN 1. Campurkan 1 sendok makan Dishwashing dengan 200 ml air (1:20 untuk kotoran berlemak, 1:40 untuk kotoran yang tidak berlemak), aduk hingga benar-benar larut. 2. Masukkan busa atau tapas cuci, lalu remasremas hingga berbusa. Larutan dishwashing siap untuk digunakan.
- Livi Tisu Toilet Core Gulung Evo Elegantatribut:
- Number of Sheets: 238
- Number of Ply: 2
- Sheet Width (mm): 99
- Sheet Length (mm): 110
- Inner Packaging: Plastic
- Outer Packaging: Carton
- Yuri Prostex Pembersih KlosetDeskripsi:Porstex Kloset pembersih kloset diformulasikan khusus untuk mengangkat kotoran pada bagian yang sulit terjangkau, mengangkat karat air pada permukaan kloset, membunuh 99.9% terhadap kuman E.coli berdasarkan uji Lab Mikrobiologi, dan mengharumkan WC.atribut:
- Volume (ml): 500
- Packaging: Bottle
- Product Form: Liquid
- So Klin Pembersih Lantai PouchDeskripsi:So Klin lantai, pembersih lantai formula baru dengan wangi aroma terapi, menjadikan lantai bersih dari kuman dan mengkilap, serta mengharumkan ruangan sepanjang hari sehingga rumah anda lebih nyaman.atribut:
- Packaging: Pouch
- snap clean Pembersih LantaiDeskripsi:Diformulasikan untuk membersihkan lantai, membunuh kuman, dan mengharumkan ruangan. Mengandung nonionic surfactant, surface active agent, dan aroma alami, sehingga mudah terurai dan tidak mengotori lingkungan. PENGGUNAAN : 1. Larutkan Floor Cleaner dengan air dalam ember dengan perbandingan 1:60. 2. Pel lantai menggunakan mop yang telah dicelupkan ke dalam cairan dan diperas.
- SOS Sabun Cuci Tangan Jerigenatribut:
- Packaging: Jerry Can
- Volume (ml): 4000
- SOS Pembersih Lantai JerigenDeskripsi:Dengan Power Action Membunuh Kuman* yang ada di permukaan lantai telah diuji di laboratorium terhadap kuman :•S. Aures (penyebab masalah pada kulit)•E. Coli (penyebab diare / masalah pencernaan)•P. Aeruginosa (penyebab infeksi pada saluran pernafasan)•S. Typhimurium (penyebab demam tifus) Memberikan sensasi keharuman yang segar dan tahan lama. Membersihkan debu, noda dan kotoran yang ada di permukaan lantai serta membuat lantai menjadi mengkilap.atribut:
- Packaging: Jerry Can
- SOS Karbol Wangi Jerry Canatribut:
- Packaging: Jerry Can
- Cleaner Form: Liquid
- Luwak Kopi Murni PremiumDeskripsi:Kopi Luwak Murni merupakan kopi jenis arabica, terbuat dari perpaduan biji antara kopi luwak, arabica, dan gula murni. Terbuat dari biji kopi luwak pilihan, menjadikan kopi luwak murni mempunyai cita rasa yang begitu istimewa.Detail :Aroma Kuat, Sedikit Ampas, Biji Kopi Pilihan
- Wipol Karbol WangiDeskripsi:'Karbol wangi dengan Pine Action, efektif membunuh kuman sekaligus memberikan keharuman khas cemara, menjadikan ruangan harum dan segar lebih lama. - Membersihkan, bahan pembersihnya menjadikan lantai bersih dan kesat.- Membunuh kuman, bahan aktifnya efektif membunuh kuman.- Menghilangkan bau, efektif menghilangkan bau tak sedap di kamar mandi, WC, got, tempat sampah, kandang binatang dan sumber bau lainnya. Bahan aktif : Pine Oil 2.5%Kemenkes RI PKD 20502010514'atribut:
- Packaging: Pouch
- Volume (ml): 750
- Cleaner Form: Liquid
- Livi Tisu Wajah Seri Ecoatribut:
- Sheet Width (mm): 180
- Sheet Length (mm): 190
- Inner Packaging: Plastic
- Number of Ply: 2
- Number of Sheets: 580
- Size (g): 554
- Swallow Kamper Toilet BolaDeskripsi:Penghilang bau bermutu tinggi.Letakan 2-3 buah kamper pada toilet, pot urinoir, kamper toilet ini efektif untuk menghilangkan bau, mencegah serangga dan penjamuran.Depkes RI PKD 20606600391
Daftar Harga hand soap snap Terbaru January 2026
| snap clean Sabun Cuci Tangan | Rp13.900 |
| NILFISK Vacuum Wet and Dry | Rp2.499.900 |
| monotaro.id Kain Lap Majun Perca Jahit Tumpuk Putih | Rp8.900 |
| Rinso Matic Deterjen Pakaian Cair | Rp98.900 |
| Yuri Porstex Pembersih Porselen dan Keramik Biru | Rp15.900 |
| Yuri Porstex Pembersih Porselen Ungu | Rp15.900 |
| snap clean Dishwashing | Rp39.900 |
| Epson Pita Tinta Printer | Rp57.900 |
| Livi Tisu Toilet Core Gulung Evo Elegant | Rp159.900 |
| Yuri Prostex Pembersih Kloset | Rp17.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)


























































































































































/Epson%20Pita%20Tinta%20Printer/P101502861-11.jpg)